Motion
FS6804-10-10-06-NWO-FG

BRENNAN INDUSTRIES INC
FS6804-10-10-06-NWO-FG

Hose End - Steel Material, Male
Mi Item #05221441
MFR #FS6804-10-10-06-NWO-FG
Price$44.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS6804-10-10-06-NWO-FG

Hose End - Steel Material, Male
Mi Item #05221441
MFR #FS6804-10-10-06-NWO-FG

Mfr description
FS6804-10-10-06-NWO-FG FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.16/each

Specifications

Dimensions

  • End 1 Size
    0.6250 in
  • End 2 Size
    7/8-14
  • Size
    0.6250 in
  • Thread Size
    7/8-14 UNF
  • Weight
    0.66 lbs

Details

  • Additional Details
    Temperature limited by NBR Seal
  • Coating
    Trivalent Zinc
  • Configuration
    Tee
  • Connection 1 Short Name
    ORFS
  • Connection 2 Short Name
    ORB
  • Connection Type
    O-Ring Face Seal (ORFS)
  • End 1 Style
    O-Ring Face Seal (ORFS)
  • End Gender
    Male
  • Finish/Coating
    Trivalent Zinc
  • Fitting Connection Family
    SAE O-Ring Face Seal (ORFS)
  • Fitting Shape
    Tee
  • Fitting Type
    O-Ring Face Seal (ORFS)
  • Material
    Steel
  • Maximum Operating Pressure
    6000 psi
  • Maximum Working Pressure
    6000 PSI, 413.685 bar
  • Operating Temperature Range
    -40 to 250 °F
  • Product Types
    Tee
  • Seal Material
    Buna-N
  • Seal Type
    O-Ring Face Seal (ORFS)
  • Standards Met
    SAE J1453, SAE J1926, ASTM B117
  • Style
    Tee
  • Thread Standard
    ORFS
  • Thread Type
    O-Ring Face Seal (ORFS)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)