Motion
60HP X 9 PITCHES CHAIN

PEER CHAIN
60HP X 9 PITCHES CHAIN

Roller Chain - Hollow Pin Series, 60 / 3/4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 9 pitches Length
MI ITEM #05224779
MFR #60HP X 9 PITCHES CHAIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
60HP X 9 PITCHES CHAIN

Roller Chain - Hollow Pin Series, 60 / 3/4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 9 pitches Length
MI ITEM #05224779
MFR #60HP X 9 PITCHES CHAIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60HP X 9 PITCHES CHAIN
  • All PEER hollow pins are manufactured with precision.
  • PEER hollow pin chain provides a multitude of possibilities for attachment/cross rod spacing.
  • Ideal for easy assembly and disassembly of attachments.

Specifications

  • Measurement Standard
    Imperial
  • Series
    Hollow Pin
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    9 pitches
  • Pin Diameter
    0.235 in
  • Plate Height
    0.673 in
  • Plate Thickness
    0.094 in
  • Roller Diameter
    0.469 in
  • Chain Standard
    ANSI
  • Standards Met
    ANSI
  • Tensile Strength
    ft-lbs
  • Resistance Application Features
    Not Resistant to Corrosion
  • Chain Number & Pitch
    60 / 3/4 in
  • Roller Width
    0.500 in
  • Weight
    0.538 lbs
  • Manufacturer Stock Number
    9099
  • Number Of Strands
    1
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text