Motion
7012-10-08
7012-10-08 HOSE END
MI ITEM #05224805
MFR #7012-10-08
Your Price$15.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7012-10-08 HOSE END
MI ITEM #05224805
MFR #7012-10-08

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$15.99/each(List $18.38)

Overview

Mfr description
7012-10-08 HOSE END

Specifications

  • Adapter Type
    Straight
  • Thread Size 2
    1/2-14
  • End 1 Style
    Male British Standard Pipe Parallel O-Ring, Male JIC
  • End 1 Size
    1/2 in, 5/8 in
  • End 1 Thread
    7/8-14 UNF, G - 1/2-14
  • End 2 Style
    Male British Standard Pipe Parallel O-Ring, Male JIC
  • End 2 Size
    1/2 in, 5/8 in
  • End 2 Thread
    7/8-14 UNF, G - 1/2-14
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    43.3
  • Hex Body
    27.0
  • Series
    7012_ORR
  • Thread Depth
    12.29
  • Plating
    CR3
  • Seal Material
    NBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text