Motion
3269X06X06
Male ORB to Female Pipe Straight Adapter
Mi Item #05224807
MFR #3269X06X06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male ORB to Female Pipe Straight Adapter
Mi Item #05224807
MFR #3269X06X06

Mfr description
3269X06X06 FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    0.875 in / 22.225 mm
  • Length
    1.301 in / 33.0454 mm
  • Weight
    0.1281 lb

Details

  • Adapter Type
    Elbow & Straights
  • Body Material
    Steel
  • End 1 Style
    SAE
  • End 1 Thread
    9/16-18
  • End 1 Type
    Male
  • End 2 Style
    NPT
  • End 2 Thread
    3/8-18
  • End 2 Type
    Female
  • Harmonization Code
    7318.16.0085
  • Manufacturer Catalog
  • Standards Met
    Steel pipe fitting fittings meet SAE J514 specifications.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)