Motion
CDG5EA50SR-320

SMC CORP OF AMERICA
CDG5EA50SR-320

CG5 CDG5EA50SR-320 with 50 mm Bore Size
MI ITEM #05224892
MFR #CDG5EA50SR-320
List Price$328.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG5EA50SR-320

CG5 CDG5EA50SR-320 with 50 mm Bore Size
MI ITEM #05224892
MFR #CDG5EA50SR-320

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$328.15/each for your price

Overview

Mfr description
CDG5EA50SR-320 CG5, STAINLESS STEEL

Specifications

  • Series
    CG5
  • Bore Diameter
    50 mm
  • Country of Origin
    US
  • Stroke
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Rod Size / Thread
    M18x1.5 Male ISO
  • Cushion Type
    Air Cushion
  • Port Size
    1/4 BSPT
  • Options Included
    Magnetized, Switch Ready
  • Operating Pressure Range
    +0.05 to +1 Mpa
  • Operating Temperature Range
    -10 to +60 °C
  • Standards Met
    JIS Class 2
  • Overall Length
    544 mm
  • Overall Width
    106.5 mm
  • Overall Height
    79.8 mm
  • Body Material
    Stainless Steel
  • Magnet
    Built-in
  • Port Thread Standard
    BSPT
  • Mounting Type
    Clevis Mount
  • Cylinder Size
    Standard
  • Minimum Operating Pressure
    +0.05 MPa
  • Port Gender
    Female
  • Rod Gender
    Male
  • Rod Size
    M18x1.5
  • Rod Thread Standard
    ISO
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text