Motion
IS10E-20N02-L

SMC CORP OF AMERICA
IS10E-20N02-L

PRESSURE SWITCH W PIPING ADAPT
MI ITEM #05224926
MFR #IS10E-20N02-L
List Price$60.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
IS10E-20N02-L

PRESSURE SWITCH W PIPING ADAPT
MI ITEM #05224926
MFR #IS10E-20N02-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$60.37/each for your price

Overview

Mfr description
IS10E-20N02-L PRESSURE SWITCH W PIPING
  • Mechanical pressure switch with threaded adapter block for FRL mounting
  • Set pressure range: 0.1 to 0.4 MPa, or 0.1 to 0.6 MPa
  • Reed switch output of circuit voltage (NO below set point)
  • Electrical circuit: up to 100 V AC/DC
  • Repeatability: ±0.05% of F.S.
  • Hysteresis: Fixed 0.08 MPa or less

Specifications

  • Switch Action
    Reed
  • Country of Origin
    US
  • Piping Type
    Body Ported
  • Display
    Fixed SI Unit
  • Electrical Connection
    Free Cable Ends
  • Proof Pressure
    +1 MPa
  • Operating Pressure Range
    +0.1 to +0.4 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Standards Met
    CE, IEC 60204-1, ISO 4414
  • Hysteresis
    0.08 MPa
  • Overall Width
    28 mm
  • Overall Height
    30 mm
  • Fluid Comp
    Air, Inert Gases
  • Overall Length
    66 mm
  • Port 1 Size/Type
    1/4 NPT
  • Series
    IS
  • Weight
    178.8 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text