Motion
KV2E13-36
KV2E13-36
Mi Item #05225003
MFR #KV2E13-36
Price$26.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KV2E13-36
Mi Item #05225003
MFR #KV2E13-36

Mfr description
KV2E13-36 DOT FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.72/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    1/2 in
  • Hex Size
    28.57 (H1) mm, 28.57 (H2) mm
  • Overall Length
    37.1 mm
  • Panel Fitting Size
    #1-12
  • Rotation Angle
    0 °

Details

  • Body Material
    Brass, PBT
  • Burst Pressure
    450 @ +200 °F psi, 950 @ +75 °F psi
  • Connection 1 Short Name
    Push-In
  • Connection 2 Short Name
    NPT
  • Country of Origin
    SG
  • Fitting Connection Family
    Push-In to NPT
  • Fitting Connection Type
    1/2 Female Push-In to 3/8-18 Female NPT Threaded
  • Fitting Shape
    Straight Bulkhead
  • Flow Control Type
    None
  • ManufacturerName (description attribute)
    SMC
  • Max Operating Temperature
    +140 °F
  • Maximum Swivel Torque
    Fixed Fitting
  • Min Operating Temperature
    -40 °F
  • Number Of Ports
    2
  • Operating Pressure Range
    Maximum of +145 psi
  • Operating Temperature Range
    -40 to +140 °F
  • Panel Fitting Type
    UNF Threaded
  • Port / Tube OD 1
    1/2" Push-to-Connect
  • Port / Tube OD 2
    3/8 in Push-to-Connect
  • Port Gender
    Female (Port 1), Female (Port 2)
  • Seal Material
    Nitrile
  • Series
    KV2
  • Standards Met
    ANSI, ASME, D.O.T. FMVSS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)