1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
VZM450-N01-00
Mechanical Valve with Basic Style
Mi Item #
05225078
MFR #
VZM450-N01-00
Price
$41.35
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Pneumatic Valves and Manifolds
Manual and Mechanical Air Control Valves
SMC CORP OF AMERICA VZM450-N01-00
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
VZM450-N01-00
Mechanical Valve with Basic Style
Mi Item #
05225078
MFR #
VZM450-N01-00
Mfr description
VZM450-N01-00 5 PORT MECHANICAL VALVE -
Fluid: air, inert gas
Operating pressure: 0.15 to 1.0MPa
Ambient and fluid temp: -5° to 60°C (no freezing)
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$41
.35
/each
Add to Cart
Specifications
Dimensions
Weight
120 g
Details
Actuator Type
Basic Style
Country of Origin
JP
Manufacturer Product Page
Click here
Number Of
Ports
5
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items