Overview
Mfr description
IS10E-30N03-P PRESSURE SWITCH W PIPING
- Mechanical pressure switch with threaded adapter block for FRL mounting
- Set pressure range: 0.1 to 0.4 MPa, or 0.1 to 0.6 MPa
- Reed switch output of circuit voltage (NO below set point)
- Electrical circuit: up to 100 V AC/DC
- Repeatability: ±0.05% of F.S.
- Hysteresis: Fixed 0.08 MPa or less
Specifications
- Switch ActionReed
- Piping TypeBody Ported
- DisplayFixed SI Unit
- Electrical ConnectionFree Cable Ends
- Proof Pressure+1 MPa
- Operating Pressure Range+0.1 to +0.4 MPa
- Operating Temperature Range-5 to +60 °C
- Standards MetCE, IEC 60204-1, ISO 4414
- Hysteresis0.08 MPa
- Overall Width30 mm
- Overall Height32 mm
- Fluid CompAir, Inert Gases
- Overall Length73 mm
- Port 1 Size/Type3/8 NPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data