Motion
AFM20-N01C-2Z

SMC CORP OF AMERICA
AFM20-N01C-2Z

Modular Style Mist Separator - 0.3 μm Rating, 7 cfm Air Flow Capacity, 145 psi Max, 1/8 NPT Ports, Automatic (Normally Closed) Drain, Metal Bowl
MI ITEM #05225131
MFR #AFM20-N01C-2Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AFM20-N01C-2Z

Modular Style Mist Separator - 0.3 μm Rating, 7 cfm Air Flow Capacity, 145 psi Max, 1/8 NPT Ports, Automatic (Normally Closed) Drain, Metal Bowl
MI ITEM #05225131
MFR #AFM20-N01C-2Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AFM20-N01C-2Z

Specifications

  • Filter Type
    Mist Separator
  • Filter Rating
    0.3 μm
  • Maximum Air Flow
    7 cfm
  • Bowl Options
    Metal Bowl
  • Port Size
    1/8 NPT
  • Maximum Operating Pressure
    145 psi
  • Drain Type
    Automatic (Normally Closed)
  • Oil Removal Capacity
    0.8 ppm
  • Fluid Comp
    Air
  • Max Operating Temperature
    140 °F
  • Body Size
    20
  • Element Life
    2 yr
  • Standards Met
    CE,CSA,UL,JIS
  • Proof Pressure
    218 psi
  • Overall Length
    40 mm
  • Overall Width
    40 mm
  • Overall Height
    115 mm
  • Thread Standard
    NPT
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Additional Details
    Series AFM Modular Style Mist Separator is a cost effective, clean looking solution to your filtration needs. The standard filtration is 0.3µm with a 95% particle size collection rate. The modular design allows connection with other SMC air preparation equipment. Use in combination with the AF series to meet your clean room filtration requirements. The AFM is available in 3 size options.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought