Overview
Mfr description
VQZ2151-5L1-C 2000 SERIES 5 PORT VALVE
Specifications
- Piping TypeBase Mounted
- Number Of Positions2
- Number Of Solenoids1
- Solenoid Supply Voltage24 V dc
- Solenoid Electrical EntryL Plug
- Flow Direction4-Way
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data