Motion
ARM2000-1B1-01G-1

SMC CORP OF AMERICA
ARM2000-1B1-01G-1

Manifold Mount Air Regulator - 1/8 in Inlet Port, Rc, Rc Outlet Thread
Mi Item #05225165
MFR #ARM2000-1B1-01G-1
Price$72.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARM2000-1B1-01G-1

Manifold Mount Air Regulator - 1/8 in Inlet Port, Rc, Rc Outlet Thread
Mi Item #05225165
MFR #ARM2000-1B1-01G-1

Mfr description
ARM2000-1B1-01G-1 REGULATOR, MFLD
  • Regulator manifold series, metric
  • Small size pressure gauge ø15
  • 4 connection methods
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.15/each

Specifications

Dimensions

  • Body Size
    2000
  • Connection Size
    0.1250 in
  • Inlet Port Size
    1/8 in
  • Weight
    391.66 g

Details

  • Air Flow
    240 lpm, 8.48 scfm
  • Digital Pressure Switch
    No
  • Fluid Comp
    Air
  • Included Options
    Pressure Gauge
  • Inlet Port Position
    Individual
  • Inlet Port Type
    BSPT
  • Maximum Air Flow
    240 lpm, 8.48 scfm
  • Maximum Operating Pressure
    116 psi
  • Maximum Set Pressure
    29 psi
  • Mounting Type
    Manifold Mount
  • Number Of Stations  
    1
  • Outlet Port Gender
    Female
  • Outlet Port Position
    Manifold
  • Outlet Port Thread Type
    Rc
  • Pressure Gauge Included
    Yes
  • Series/System
    ARM
  • Supply Type
    Individual Supply
  • Thread Standard
    Rc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)