Motion
VQZ2151S-5LJB1-C

SMC CORP OF AMERICA
VQZ2151S-5LJB1-C

Solenoid-operated Air Control Valve - 5-Way, Base Mounted
Mi Item #05225191
MFR #VQZ2151S-5LJB1-C
Price$59.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ2151S-5LJB1-C

Solenoid-operated Air Control Valve - 5-Way, Base Mounted
Mi Item #05225191
MFR #VQZ2151S-5LJB1-C

Mfr description
VQZ2151S-5LJB1-C VALVE, COMPACT W/FLO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.98/each

Specifications

Details

  • Body Material
    Aluminum Die Casted
  • Flow Direction
    5-Way
  • For Use With Series
    VQZ2000
  • Maximum Temperature
    50 °C, 122 °F
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    0.1 to 0.7 MPa, 14.5 to 101.5 psi
  • Operating Temperature Range
    -10 to 50 °C, 14 to 122 °F
  • Piping Type
    Base Mounted
  • Series
    VQZ2000
  • Set Pressure Range
    14.5 to 101.5 psi
  • Unit Specification
    Base Mounted
  • Valve Series
    VQZ2000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)