1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
PSE543-M5-C2
PSE540 Remote Analog Vacuum Sensor, Compact, IP40
Mi Item #
05225257
MFR #
PSE543-M5-C2
Price
$68.72
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Pneumatic Instrumentation
Visual Indicators
SMC CORP OF AMERICA PSE543-M5-C2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
PSE543-M5-C2
PSE540 Remote Analog Vacuum Sensor, Compact, IP40
Mi Item #
05225257
MFR #
PSE543-M5-C2
Mfr description
PSE543-M5-C2 COMPACT PNEUMATIC PRESSURE
Smallest remote vacuum sensor from SMC, for the most compact applications
Power supply requirement: 12 to 24 VDC
1 to 5V analog output
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$68
.72
/each
Add to Cart
Specifications
Dimensions
Port Size
1/8 in
Details
Operating Pressure Range
-100 to 100 kPa
Series
PSE
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items