Motion
CDQ2WB32-40D
Compact Air Cylinder - Standard Type, 32 mm Bore, 40 mm Stroke, Through Hole/Both Ends Tapped Mounting Type
Mi Item #05225258
MFR #CDQ2WB32-40D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Air Cylinder - Standard Type, 32 mm Bore, 40 mm Stroke, Through Hole/Both Ends Tapped Mounting Type
Mi Item #05225258
MFR #CDQ2WB32-40D

Mfr description
CDQ2WB32-40D CYL, COMPACT, DBL ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke
    40 mm

Details

  • Compact Cylinder Type
    Standard
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Mounting Type
    Through Hole/Both Ends Tapped
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Double Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)