Specifications
Dimensions
- Port Size3/8 in
Details
- Actuation2-Position Single
- Flow Direction4-Way
- Manufacturer Catalog
- Number Of Ports2
- Number Of Positions2
- Number Of Solenoids1
- Piping TypeBody Ported
- Series5DZ-SY912000
- Solenoid Electrical EntryDIN Terminal
- Solenoid Supply Voltage24 V dc
- Thread StandardNPTF
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)