Motion
SY3140-BHZ-X78-S

SMC CORP OF AMERICA
SY3140-BHZ-X78-S

Solenoid-operated Air Control Valve - 4 Way
Mi Item #05225338
MFR #SY3140-BHZ-X78-S
Price$85.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY3140-BHZ-X78-S

Solenoid-operated Air Control Valve - 4 Way
Mi Item #05225338
MFR #SY3140-BHZ-X78-S

Mfr description
SY3140-BHZ-X78-S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.11/each

Specifications

Details

  • Body Material
    Zinc
  • Flow Direction
    4 Way
  • For Use With Series
    SY3000
  • Maximum Operating Pressure
    101
  • Number Of Ports  
    4
  • Number Of Positions
    2
  • Response Time
    15
  • Seal Material
    Rubber
  • Series
    SY
  • Standards Met
    IEC 60529;JIS;JIS B 8375 1981
  • Valve Series
    SY3000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)