Motion
ZSE30A-N01-B-

SMC CORP OF AMERICA
ZSE30A-N01-B-

ZSE30A, Digital Pressure Switch, 2-Color Display, High Precision for Vacuum
MI ITEM #05225340
MFR #ZSE30A-N01-B-
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZSE30A-N01-B-

ZSE30A, Digital Pressure Switch, 2-Color Display, High Precision for Vacuum
MI ITEM #05225340
MFR #ZSE30A-N01-B-

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ZSE30A-N01-B 2 COLOR HIGH PRECISION DIG
  • Settings can be copied to up to 10 slave sensors at once
  • Possible to check set-value during key locking
  • 4-digit display
  • Replaceable one-touch fittings

Specifications

  • Switch Action
    PNP (2 Output)
  • Accuracy
    ±2 %
  • Display
    Unit Switching Function
  • Piping
    1/8 NPT w/ Female M5 x 0.8
  • Piping Type
    Body Ported
  • Proof Pressure
    +500 kPa
  • Maximum Load Current
    80 mA
  • Operating Pressure Range
    0 to -101 kPa
  • Operating Temperature Range
    0 to +50 °C
  • Standards Met
    CE, CSA, UL
  • Signal Response Time
    2.5 ms
  • Overall Width
    30 mm
  • Overall Height
    30 mm
  • Fluid Comp
    Air, Non-Corrosive Gas, Non-Flammable Gas
  • Overall Length
    42.5 mm
  • Port 1 Size/Type
    1/8 NPT w/ M5 x 0.8 Female
  • Port 2 Size/Type
    M5x0.8 Female ISO Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought