Motion
CDUK6-15T-A93L

SMC CORP OF AMERICA
CDUK6-15T-A93L

Compact Air Cylinder - Free Mount Type, 6 mm Bore, 15 mm Stroke
Mi Item #05225352
MFR #CDUK6-15T-A93L
Price$125.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDUK6-15T-A93L

Compact Air Cylinder - Free Mount Type, 6 mm Bore, 15 mm Stroke
Mi Item #05225352
MFR #CDUK6-15T-A93L

Mfr description
CDUK6-15T-A93L
  • Bore sizes from 6mm to 32mm available
  • Stroke lengths up to 15mm
  • Non-rotating rod
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.08/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Lead Wire Length
    L - (3 m)
  • Stroke
    15 mm

Details

  • Auto-Switch
    A93 - Reed, DC Volt, AC Volt, LED, Horizontal
  • Compact Cylinder Type
    Free Mount
  • Cylinder Series
    CU
  • Manufacturer Catalog
  • Number Of Auto Switches
    2
  • Product Type
    Compact Air Cylinders
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)