Motion
AM-CA550C-C
CASE ASSY
Mi Item #05225371
MFR #AM-CA550C-C
Price$85.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CASE ASSY
Mi Item #05225371
MFR #AM-CA550C-C

Mfr description
AM-CA550C-C CASE ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.00/each

Specifications

Dimensions

  • Body Size
    550C

Details

  • Country of Origin
    JP
  • Drain Type
    Automatic (Normally Closed)
  • Filter Type
    Mist Separator
  • Series
    AM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)