Motion
10-TU0805C-20

SMC CORP OF AMERICA
10-TU0805C-20

TU TUS TUH TUBING, POLYURETHANE with 20 m Roll Length
MI ITEM #05225419
MFR #10-TU0805C-20
Price$50.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
10-TU0805C-20

TU TUS TUH TUBING, POLYURETHANE with 20 m Roll Length
MI ITEM #05225419
MFR #10-TU0805C-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$50.86/each

Specifications

Dimensions

  • Length
    20 m
  • Tube Inner Diameter
    0.197 in, 5 mm
  • Tube Outer Diameter
    0.313 in, 8 mm

Details

  • Color
    Clear
  • Country of Origin
    JP
  • Description Keyword
    Air/Water
  • Fluid Type
    Air, Water
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    SMC
  • Operating Pressure At Room Temp
    116 psi
  • Tube Material
    Polyurethane
  • Typical Applications
    General Purpose Air/Water

Overview

Mfr description
10-TU0805C-20 TUBING, CLEAN ROOM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought