Motion
IZF10-CG1
Air Ionizer - ABS, Stainless Steel, Fan Driven
Mi Item #05225428
MFR #IZF10-CG1
Price$121.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Ionizer - ABS, Stainless Steel, Fan Driven
Mi Item #05225428
MFR #IZF10-CG1

Mfr description
IZF10-CG1 CABLE/POWER SUPPLY
  • AC Adapter for series IZF10 and IZS40
  • Optional AC cord
  • Note: NOT compatible with IZS41/42
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.20/each

Specifications

Dimensions

  • Depth
    1.5354 in, 39 mm
  • Max Static Field Length
    1200 mm
  • Width
    3.1496 in, 80 mm

Details

  • Air Operation Type
    Fan Driven
  • Material
    ABS, Stainless Steel
  • Maximum Air Flow
    23.308 cfm
  • Type
    Fan Driven
  • Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)