Motion
SS5J3-60FD1-06D

SMC CORP OF AMERICA
SS5J3-60FD1-06D

Ss5j3, Plug-in Manifold, D-sub Connector, Flat Ribbon, Pc Wiring - 4-Way, D-Sub Connector, Manifold
Mi Item #05225447
MFR #SS5J3-60FD1-06D
Price$119.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5J3-60FD1-06D

Ss5j3, Plug-in Manifold, D-sub Connector, Flat Ribbon, Pc Wiring - 4-Way, D-Sub Connector, Manifold
Mi Item #05225447
MFR #SS5J3-60FD1-06D

Mfr description
SS5J3-60FD1-06D MFLD, PLUG-IN/CONNECTOR
  • D-sub connector (24 solenoids), Flat ribbon cable (24, 18, 8 solenoids), PC wiring (16 solenoids)
  • Plug-in connector type
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.20/each

Specifications

Details

  • Assembly Type
    Manifold Mounted
  • Body Material
    Zinc Die Casted
  • Country of Origin
    JP
  • Electrical Entry
    D-Sub Connector
  • Entry Orientation
    Upward
  • Flow Direction
    4-Way
  • For Use With Series
    SJ3000
  • Manufacturer Product Page
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Manifold Mounted
  • Number Of Ports  
    4
  • Number Of Stations
    6
  • Operating Temperature Range
    10 to 50 °C
  • Pilot Type
    Internal Pilot
  • Piping Type
    Manifold
  • Seal Material
    Rubber
  • Series
    SJ
  • Solenoid Electrical Entry
    D-Sub Connector
  • Standards Met
    RoHS
  • Unit Specification
    Manifold
  • Valve Series
    SJ3000
  • Wire Type
    D-Sub Connector
  • Wiring Type
    D-Sub Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)