Specifications
Dimensions
- Bore Diameter32 mm
- Stroke70 mm
Details
- Auto-SwitchSolid State, Gen. Purpose, 2 Wire, Horizontal
- Compact Cylinder TypeStandard
- Cylinder SeriesCQ2
- Manufacturer Catalog
- Number Of Auto Switches2
- OptionsExceeds Standard Stroke Range
- Piston ActionDouble-Acting
- Product TypeCompact Air Cylinders
Overview
Mfr description
CDQ2L32-70DZ-M9BL