Motion
EVS1-01-FIG-D-3ZRM0

SMC CORP OF AMERICA
EVS1-01-FIG-D-3ZRM0

Solenoid Valve - 4/5 Way, Piloted Solenoid, 24 V dc, 2 Solenoid, M Plug, Sub Plate, 1/8 in, BSPT Threads
Mi Item #05225507
MFR #EVS1-01-FIG-D-3ZRM0
Price$145.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
EVS1-01-FIG-D-3ZRM0

Solenoid Valve - 4/5 Way, Piloted Solenoid, 24 V dc, 2 Solenoid, M Plug, Sub Plate, 1/8 in, BSPT Threads
Mi Item #05225507
MFR #EVS1-01-FIG-D-3ZRM0

Mfr description
EVS1-01-FIG-D-3ZRM0 VALVE, ISO DBL SOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.30/each

Specifications

Dimensions

  • Inlet Size
    0.1250 in
  • Outlet Size
    0.1250 in, 3.17 mm
  • Overall Height
    85.5 mm
  • Overall Length
    166.5 mm
  • Overall Width
    45 mm
  • Port Size
    1/8 in
  • Port Size - Exhaust
    0.1250 in
  • Subplate Port Size
    0.1250 in

Details

  • Actuation
    Piloted Solenoid
  • Assembly Type
    Valve Body Only
  • Country of Origin
    JP
  • Electrical Entry
    M Plug Connector
  • Flow Coefficient Cv Flow Factor Kv
    589 L/min, 687 L/min
  • Flow Direction
    4/5 Way
  • For Use With Series
    EVS1
  • Manifold Port(s)
    0.1250 in
  • Maximum Operating Pressure
    +1 Mpa2
  • Maximum Temperature
    60 °C
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Sub Plate
  • Normal State
    Closed Center
  • Number Of Ports  
    4/5
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Operating Medium
    Air
  • Operating Pressure Range
    Maximum of +1 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Piping Type
    Sub Plate
  • Response Time
    80 ms
  • Seal Material
    Rubber
  • Series
    VS7
  • Set Pressure Range
    14.5 to 101.5 psi
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Electrical Entry
    M Plug
  • Solenoid Power Consumption
    1 (dc) W
  • Solenoid Supply Current
    42 mA
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    ISO 15407-1, JIS B 8375
  • Surge Suppressor
    Yes
  • Thread Standard
    BSPT
  • Unit Specification
    Individual Valve
  • Valve Series
    EVS1
  • Voltage Suppressor
    With Light Surge Voltage Suppressor
  • Wire Type
    M Plug Connector
  • Wiring Type
    M Plug Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)