Motion
CDQ2D32TN-125DCZ-M9PW

SMC CORP OF AMERICA
CDQ2D32TN-125DCZ-M9PW

Compact Air Cylinder - Long Stroke Type, 32 mm Bore, 125 mm Stroke, Double Clevis Mounting Type
Mi Item #05225535
MFR #CDQ2D32TN-125DCZ-M9PW
Price$173.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2D32TN-125DCZ-M9PW

Compact Air Cylinder - Long Stroke Type, 32 mm Bore, 125 mm Stroke, Double Clevis Mounting Type
Mi Item #05225535
MFR #CDQ2D32TN-125DCZ-M9PW

Mfr description
CDQ2D32TN-125DCZ-M9PW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$173.50/each

Specifications

Dimensions

  • Bore Diameter  
    1.2600 in
  • Lead Wire Length
    0.50 m
  • Stroke
    125 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    M9P - Solid State, General Purpose, 3 Wire PNP, Horizontal
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Double Clevis
  • Compact Cylinder Type
    Long Stroke
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    Z
  • Lead Wire Prewire Connector
    No Connector
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Mounting Type
    Double Clevis
  • Options Included
    Auto Switch Capable, Magnetic Piston
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    CQ2
  • Special Applications
    Long Stroke
  • Suffix For Stroke
    DC
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)