Motion
C96SDT32-230
C96S Tie Rod Air Cylinder - 32 mm Bore, 230 mm Stroke, 12 mm Rod, M10x1.25 Male Thread, Single Rod, Trunnion (Center), MT4 Mount, Air Cushion Both Ends, 1/8 BSPP Ports
MI ITEM #05225558
MFR #C96SDT32-230
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C96S Tie Rod Air Cylinder - 32 mm Bore, 230 mm Stroke, 12 mm Rod, M10x1.25 Male Thread, Single Rod, Trunnion (Center), MT4 Mount, Air Cushion Both Ends, 1/8 BSPP Ports
MI ITEM #05225558
MFR #C96SDT32-230

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C96SDT32-230 CYLINDER, TIE ROD
  • Double acting, standard type, single rod
  • End of stroke air cushion and rubber bumper are standard
  • Bore sizes (mm): 32, 40, 50, 63, 80, 100
  • Standard stroke up to 800mm
  • Auto switch capable

Specifications

  • Cylinder Type
    Metric
  • Rod Type
    Single Rod
  • Bore Diameter
    32 mm
  • Additional Details
    Series C96 cylinders conform to ISO 15552. The series is available with a single or double rod in 6 bore sizes from ø32 to ø125mm. The air cushion and bumper cushion combination greatly reduces noise at the end of stroke. High accuracy covers and tie rod nuts improve mounting accuracy and extend the cylinder life. Increasing the precision of the bushing and piston rod, as well as reducing tolerances, has decreased the deflection of the piston rod. Standard strokes range from 25 to 800mm.
  • Stroke
    230 mm
  • Rod Gender
    Male
  • Rod - Thread Size
    M10x1.25 Male Thread
  • Port Size
    1/8 BSPP
  • Cushion Type
    Air Cushion Both Ends
  • Series
    C96S
  • Options Included
    Magnetic Piston, Switch Ready
  • Locking Position
    Without Locks
  • Operating Temperature Range
    14 to 140 °F
  • Port Gender
    Female
  • Port Thread Standard
    BSPP
  • Piston Action
    Double-Acting
  • Rod Thread Standard
    ISO
  • Rod Size
    12 mm
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    7 psi
  • Proof Pressure
    218 psi
  • Operating Pressure Range
    7 to 145 psi
  • Push Force At 100 Psi
    563 N
  • Pull Force At 100 Psi
    484 N
  • Standards Met
    ISO 15552
  • Overall Width
    74 mm
  • Overall Height
    49 mm
  • Lube Style
    Non-lube
  • Mounting Type
    Trunnion (Center), MT4
  • Seal Kit
    CS95-32
  • Rod Clevis
    GKM10-20 Steel
  • Angled Pivot Bracket Plain
    E5032
  • Angled Pivot Bracket Ball Joint
    ES5032
  • Flange Mount - MF1/MF2
    F5032
  • Clevis Mount Detachable Mp2
    D5032, DS5032 (For ES Accessory)
  • Sperical Rod Eye
    KJ10D Female Thread
  • Eye Mount - MP4 (Plain)
    C5032
  • Eye Mount Mp6 Ball Joint
    CS5032
  • Foot Mounts - MS1
    L5032
  • Alignment Coupler Floating Joint
    JA30-10-125
  • Manufacturer Catalog
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text