Motion
AL30-N03B-10Z

SMC CORP OF AMERICA
AL30-N03B-10Z

LUBRICATOR
MI ITEM #05225561
MFR #AL30-N03B-10Z
List Price$235.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AL30-N03B-10Z

LUBRICATOR
MI ITEM #05225561
MFR #AL30-N03B-10Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$235.70/each for your price

Overview

Mfr description
AL30-N03B-10Z LUBRICATOR
  • Modular type lubricator with tank
  • Body sizes available: 30 ~ 60
  • Thread type: M5, Rc(PT), NPT, G(PF)
  • Port sizes: 1/4, 3/8, 1/2, 3/4, 1
  • Variety of options available

Specifications

  • Port Size
    3/8 NPT
  • Bowl Material
    Polycarbonate
  • Oil Capacity
  • Body Size
    30
  • Operating Medium
    Air
  • Proof Pressure
    218 psi
  • Recommended Lubricants
    Class 1 Turbine Oil (ISO VG 32)
  • Maximum Operating Pressure
    145 psi
  • Operating Temperature Range
    23 to 140 °F
  • Min Operating Temperature
    23 °F
  • Max Operating Temperature
    140 °F
  • Includes
    Bracket
  • Series
    AL
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    2.6223 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text