Specifications
Dimensions
- Bore Diameter50 mm
- Lead Wire LengthSAPC - (0.5 m Cord Length, M8-3 Pin Conndctor)
- Stroke50 mm
Details
- Auto-SwitchM9P - Solid State, General Purpose, 3 Wire PNP, Horizontal
- Compact Cylinder TypeStandard
- Country of OriginUS
- Cylinder SeriesCQ2
- Manufacturer Catalog
- Mounting TypeFoot
- OptionsWith rubber bumper/Rod end male thread
- Piston ActionDouble-Acting
- Product TypeCompact Air Cylinders
- Rod TypeSingle Rod
- SeriesCQ2-Z
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)