Motion
CDQ2WB63-35DZ-F7BAL-XC6

SMC CORP OF AMERICA
CDQ2WB63-35DZ-F7BAL-XC6

Compact Air Cylinder - Standard Type, 63 mm Bore, 35 mm Stroke
MI ITEM #05225610
MFR #CDQ2WB63-35DZ-F7BAL-XC6
List Price$251.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2WB63-35DZ-F7BAL-XC6

Compact Air Cylinder - Standard Type, 63 mm Bore, 35 mm Stroke
MI ITEM #05225610
MFR #CDQ2WB63-35DZ-F7BAL-XC6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$251.29/each for your price

Overview

Mfr description
CDQ2WB63-35DZ-F7BAL-XC6 COMPACT

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    US
  • Stroke
    35 mm
  • Piston Action
    Double-Acting
  • Rod Type
    Double Rod
  • Options
    Stainless Steel Piston Rod & End Nut
  • Auto-Switch
    Solid State, Water resistant, 2 Wire, Vertical
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Mounting Type
    Through Hole/Both Ends Tapped
  • Spec Sheet
  • Installation Instructions
  • Series
    CQ2-Z
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text