Overview
Mfr description
NCDA1G325-2650 CYLINDER, NCA1, TIE ROD
Specifications
- Bore Diameter3.2500 in
- Stroke26.5
- SeriesNCA1
- Manufacturer Catalog
- Spec Sheet
- Installation Instructions
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data