Motion
RSH20-15TM-DS

SMC CORP OF AMERICA
RSH20-15TM-DS

RSH20-15TM-DS
MI ITEM #05225708
MFR #RSH20-15TM-DS
List Price$369.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RSH20-15TM-DS

RSH20-15TM-DS
MI ITEM #05225708
MFR #RSH20-15TM-DS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$369.05/each for your price

Overview

Mfr description
RSH20-15TM-DS CYL, STOPPER, HEAVY DUTY
  • Heavy duty stopper cylinder
  • Double acting & single acting available
  • Bore sizes: 20mm to 80mm
  • Stroke range: 15mm to 40mm
  • Auto switch capable

Specifications

  • Bore Diameter
    20 mm
  • Cushion Type
    Rubber Bumper
  • Operating Pressure Range
    Maximum of +1 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Stroke
    15 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text