Motion
MK2TG50-50L
MK2T Rotary Clamp Cylinder - Double Guide Type -
Mi Item #05225712
MFR #MK2TG50-50L
Price$384.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MK2T Rotary Clamp Cylinder - Double Guide Type -
Mi Item #05225712
MFR #MK2TG50-50L

Mfr description
MK2TG50-50L CYLINDER, ROTARY CLAMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$384.02/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in

Details

  • Actuation
    Rotary
  • Arm Opening Angles
    90 °
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Rear Flange
  • Compact Cylinder Type
    Metric Compact
  • Country of Origin
    JP
  • Cylinder Style
    Compact
  • Cylinder Suffix
    L
  • Guide Type
    Double
  • Magnet
    With Magnet
  • Manufacturer Product Page
  • Mounting Type
    Rear Flange
  • Options Included
    Standard (Female Thread)
  • Piston Action
    Rotating
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Rod Gender
    Female
  • Rod Type
    Female Thread
  • Series
    MK
  • Special Applications
    Heavy duty clamping
  • Type
    Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)