Motion
CBQ2D100-100DCM-RN

SMC CORP OF AMERICA
CBQ2D100-100DCM-RN

Cylinder, Compact, Locking
Mi Item #05225713
MFR #CBQ2D100-100DCM-RN
Price$363.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CBQ2D100-100DCM-RN

Cylinder, Compact, Locking
Mi Item #05225713
MFR #CBQ2D100-100DCM-RN

Mfr description
CBQ2D100-100DCM-RN CYL, COMPACT, LOCKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$363.65/each

Specifications

Dimensions

  • Bore Diameter  
    4.0000 in
  • Rod Size / Thread
    Male
  • Stroke
    100 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Double Clevis
  • Compact Cylinder Type
    Standard
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumpers
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    DCM-RN
  • Guide Type
    End-Lock
  • Lock Type
    End Lock
  • Locking Position
    End of Stroke
  • Manufacturer Catalog
  • Mounting Type
    Double Clevis
  • Options Included
    Front Lock, Non-Locking Type, Rod End Male Thread, Rubber Bumper
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Rod End Thread
    Male Thread
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Safety Options
    End Lock
  • Series
    CQ2
  • Special Applications
    Position Holding
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)