Overview
Mfr description
PF2A710-01-67N DIGITAL FLOW SWITCH FOR
- Flow ranges (lpm): 1-10, 5-50, 10-100, 20-200, 50-500
- Port sizes (Rc, NPT, G): 1/8, 1/4, 3/8, 1/2 (flow range dependent)
- Rated pressure range (MPa): -0.05 to 0.75
- Output options: 2 PNP or NPN
- Accuracy: ±5% F.S.
- Repeatablility: ±1% F.S. or ±2% F.S. (flow range dependent)
Specifications
- Country of OriginJP
- SeriesPF2A
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data