Specifications
Dimensions
- Bore Diameter20 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- BearingsBall Bearing
- Body MaterialAluminum
- Cylinder StyleGuided
- MagnetWith Magnet
- Operating Pressure Range0.7 to 0.15 MPa, 101.5 psi
- Piston ActionDouble-Acting
- Product TypeGuided Air Cylinders
- Rod TypeDouble Rod
- SeriesCXS
- TypeGuide Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)