Motion
AC30-LEH001
Frl Combination Unit - Body Size 30, 1/8 in
Mi Item #05225808
MFR #AC30-LEH001
Price$855.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Frl Combination Unit - Body Size 30, 1/8 in
Mi Item #05225808
MFR #AC30-LEH001

Mfr description
AC30-LEH001 FRL ASSEMBLY (GERMANY)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$855.35/each

Specifications

Dimensions

  • Body Size
    30
  • Port Size
    1/8 in

Details

  • Bowl Material
    Polycarbonate
  • Filter Rating
    5 µm
  • Operating Medium
    Air
  • Operating Temperature Range
    23 to 140 °F, -5 to 60 °C
  • Proof Pressure
    1.5 MPa
  • Set Pressure Range
    0.05 to 0.7 MPa
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)