Motion
PF2D520-13-2
Pneumatic Flow Switch - 1/2 in, 24 V dc Max, 0 to +50 °C Temp Range
Mi Item #05225843
MFR #PF2D520-13-2
Price$719.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Flow Switch - 1/2 in, 24 V dc Max, 0 to +50 °C Temp Range
Mi Item #05225843
MFR #PF2D520-13-2

Mfr description
PF2D520-13-2 DIGITAL FLOW SWITCH FOR
  • Digital flow switch for de-ionized water & chemicals
  • Remote type sensor unit
  • Flow rate range: 0.4 to 4l/min ~ 4 to 40l/min
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$719.32/each

Specifications

Dimensions

  • Overall Height
    62 mm
  • Overall Length
    70 mm
  • Overall Width
    52 mm
  • Port Size
    NPT 1/2

Details

  • Country of Origin
    JP
  • Display
    Integrated
  • Maximum Load Voltage
    24 V dc
  • Number Of Outputs
    2
  • Operating Pressure Range
    0 to +1 MPa
  • Operating Temperature Range
    0 to +50 °C
  • Piping
    1/2 in
  • Piping Type
    Body Ported (Side)
  • Proof Pressure
    +1.5 MPa
  • Series
    PF2D
  • Standards Met
    CE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)