Motion
FH340-10-211-M040X0

SMC CORP OF AMERICA
FH340-10-211-M040X0

Industrial Filter - 40 μm
Mi Item #05225848
MFR #FH340-10-211-M040X0
Price$751.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
FH340-10-211-M040X0

Industrial Filter - 40 μm
Mi Item #05225848
MFR #FH340-10-211-M040X0

Mfr description
FH340-10-211-M040X0 FILTER, HYDRAULIC
  • Large M24 drain exhaust port for rapid drainage
  • Easy fluid flow direction reversal
  • Element can be installed and removed easily, simplifying maintenance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$751.20/each

Specifications

Dimensions

  • Weight
    4.6 kg

Details

  • Additional Details
    IN Left | Non-standard Filtration
  • Body Material
    Aluminum
  • Country of Origin
    JP
  • Element Material
    Micromesh
  • Element Type
    Micromesh
  • Filter Rating
    40 μm
  • Filter Type
    Hydraulic
  • Fluid Comp
    Emulsion, Water-Glycol
  • Material
    Aluminum
  • Maximum Operating Pressure
    3.5 MPa, 507.632 psi
  • Micron Rating
    40 µm
  • Series
    FH
  • Standards Met
    RoHS
  • Type
    Hydraulic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)