Specifications
Dimensions
- Compatible Cup Diameters2 to 25 mm
- Exhaust Port Type1/8 Female Rc Threaded in
- Max Compatible Cup Diameter25 mm
- Nozzle Diameter0.7 mm
- Overall Height64.6 mm
- Overall Length78 mm
- Overall Width21.6 mm
- Supply Port TypeM5x0.8 Female Metric Threaded
Details
- ActuationManual
- Component Subsystems IncludedEjector, Filter, Supply & Release Valve, Vacuum Switch
- Ejector Supply Pressure Range+0.2 to +0.55 MPa
- Exhaust TypeNon-Silenced
- Filter Rating30 µm
- Maximum Suction Flow10 L/min
- Normal Valve StateSupply & Release Valve
- Number Of Ejector Stages1
- Standards MetJIS
- Supply Voltage24 V dc
- Thread StandardMetric, Rc
- Valve Set Pressure Range+0.3 to +0.6 MPa
Overview
Mfr description
ZX1072-K15LZ-EC