Motion
8816-03

GOJO IND.
8816-03

Foaming Hand Cleaner - 1250 mL, Dispenser Refill, Botanical Scent
Mi Item #05226880
MFR #8816-03
Price$41.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
8816-03

Foaming Hand Cleaner - 1250 mL, Dispenser Refill, Botanical Scent
Mi Item #05226880
MFR #8816-03

Mfr description
8816-03 HANDWASH FOAM BOTANICAL 1250ML
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.67/each

Specifications

Dimensions

  • Case Height
    10.6300 in
  • Case Weight
    9.2 lbs
  • Case Width
    4.2500 in
  • Container Size
    1250 ml
  • Overall Depth
    11.1300 in
  • Overall Height
    10.9100 in
  • Overall Width
    4.0000 in
  • Weight
    9.2 lbs

Details

  • Dispensing Action
    ADX
  • Foam Action
    Foaming Action
  • Form
    Foam
  • Industry Standards Met
    Meets UL EcoLogo Standard for Hand Cleaners UL 2784, Meets USDA biobased Standard for hand cleaners
  • Product Types
    Cleaner
  • Scent
    Botanical

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)