Motion
10TF22
Sleeve Coupling Flange - S-Flex Flange, Size 10, Cast Iron Material, 2517 Bushing
MI ITEM #05226896
MFR #10TF22
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - S-Flex Flange, Size 10, Cast Iron Material, 2517 Bushing
MI ITEM #05226896
MFR #10TF22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
62279 10TF BSW FLANGE

Specifications

  • Hub Flange Type Code
    TF
  • Coupling Size Code
    10
  • Bore Type
    Taper Lock Bushed
  • Hub Type
    S-Flex Flange
  • Hub Material
    Cast Iron
  • Flange Diameter
  • Length Through Bore
  • Coupling Overall Length
    7.0000 in
  • Bushing Size
    2517
  • Hub End Outside Diameter
    4.7500 in
  • Torque Capacity
    11350 in
  • Max Rpm
    3600 rpm
  • Series
    S-Flex
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144622792
  • UPC_NO
    685144622792
  • Outside Diameter
    7.5000 in
  • Product Type
    Sleeve Coupling Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text