Motion
42684
Exhaust Fan - Belt Drive, 36 in Diameter, Ceiling, Wall Mount, 3/4 hp, 115 V, 230 V, 1 ph, 60 Hz
MI ITEM #05226910
MFR #42684
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Exhaust Fan - Belt Drive, 36 in Diameter, Ceiling, Wall Mount, 3/4 hp, 115 V, 230 V, 1 ph, 60 Hz
MI ITEM #05226910
MFR #42684

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Fan Diameter
    36 in
  • Opening Dimensions
    40-1/4 x 40-1/4 in
  • Overall Depth
    19-1/8 in
  • Overall Height
    42 in
  • Overall Width
    42 in

Details

  • Maximum Air Flow
    11499 cfm
  • Motor Enclosure Type
    Open Drip-proof (ODP)
  • Motor Horsepower
    3/4 hp
  • Motor Phase
    1 ph
  • Motor Power Frequency
    60 Hz
  • Motor Voltage
    115 V, 230 V
  • Mount Type
    Ceiling, Wall
  • Sound Level
    18.1 sone
  • Speed
    650 rpm
  • Static Pressure Rating
    0 in wg, 1/4 in wg, 1/8 in wg

Overview

Mfr description
HA36HA 36" EXHAUST FAN, 3/4HP, 1PH 220V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought