Motion
AMR5000-04
REGULATOR WITH MIST SEPARATOR
Mi Item #05226962
MFR #AMR5000-04
Price$348.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REGULATOR WITH MIST SEPARATOR
Mi Item #05226962
MFR #AMR5000-04

Mfr description
AMR5000-04 MIST SEP REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$348.50/each

Specifications

Dimensions

  • Connection Size
    0.5000 in
  • Inlet Port Size
    1/2 in
  • Port Size
    1/2 BSPT

Details

  • Inlet Port Type
    BSPT
  • Manufacturer Catalog
  • Maximum Operating Pressure
    145 psi
  • Operating Temperature Range
    23 to 140 °F
  • Outlet Port Gender
    Female
  • Outlet Port Thread Type
    Rc
  • Pressure Gauge Included
    No
  • Proof Pressure
    218 psi
  • Series/System
    AMR
  • Set Pressure Range
    7 to 123 psi
  • Thread Standard
    Rc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)