Motion
25-CDQ2B25-50DZ

SMC CORP OF AMERICA
25-CDQ2B25-50DZ

25-CDQ2B25-50DZ
Mi Item #05226966
MFR #25-CDQ2B25-50DZ
Price$120.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
25-CDQ2B25-50DZ

25-CDQ2B25-50DZ
Mi Item #05226966
MFR #25-CDQ2B25-50DZ

Mfr description
25-CDQ2B25-50DZ COMPACT CYLINDER, CQ2-Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$120.64/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Stroke
    50

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Through Hole
  • Magnet
    With Magnet
  • Mounting Type
    Through Hole
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2 Z
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)