Motion
25-CXSM32TF-50

SMC CORP OF AMERICA
25-CXSM32TF-50

25-CXSM32TF-50
Mi Item #05226967
MFR #25-CXSM32TF-50
Price$293.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
25-CXSM32TF-50

25-CXSM32TF-50
Mi Item #05226967
MFR #25-CXSM32TF-50

Mfr description
25-CXSM32TF-50 CYL, GUIDE, DUAL ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$293.85/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Double Acting
  • Bearings
    Slide Bearing
  • Bracket 1
    Dual Rod
  • Cylinder Style
    Guided
  • Guide Type
    Slide Bearing
  • Mounting Type
    Dual Rod
  • Operating Pressure Range
    0.7 to 0.15 MPa, 101.5 psi
  • Piston Action
    Double-Acting
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Double Rod
  • Series
    CXS
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)