Motion
25-MDBF63TF-50

SMC CORP OF AMERICA
25-MDBF63TF-50

25-MDBF63TF-50
Mi Item #05226968
MFR #25-MDBF63TF-50
Price$406.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
25-MDBF63TF-50

25-MDBF63TF-50
Mi Item #05226968
MFR #25-MDBF63TF-50

Mfr description
25-MDBF63TF-50 CYL, TIE ROD, CLEAN ROOM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$406.61/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Type
    Tie-Rod
  • Bracket 1
    Basic
  • Clean Series
    Clean Room
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Tie-Rod
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Piston Action
    Double-Acting
  • Port Thread Standard
    G
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    MB
  • Special Applications
    Clean Room
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)