Motion
1244TOE
Tight-access Wrench - 1-3/8 in, 35 mm, Tight-Access Type, Single End, Industrial Black Finish Finish
Mi Item #05227020
MFR #1244TOE
Price$146.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tight-access Wrench - 1-3/8 in, 35 mm, Tight-Access Type, Single End, Industrial Black Finish Finish
Mi Item #05227020
MFR #1244TOE

Mfr description
1244TOE OPEN END TBE WR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.40/each

Specifications

Dimensions

  • Drive Size
    1.3750 in, 34.92 mm
  • Head Thickness
    5/8 in
  • Outer Head Width
    2-11/16 in
  • Overall Depth
    0.6250 in, 15.87 mm
  • Single Part Width
    1.3750 in | 34.92 mm
  • Tool Width
    1.3750 in | 34.92 mm
  • Wrench Size
    1-3/8 in, 35 mm

Details

  • Application
    Industrial
  • Blade Finish
    Industrial Black Finish
  • Color
    Black
  • Description
    Open End Tubular Handle Wrench, Industrial Black Finish, 12 Point, 1-3/8
  • Finish Coating
    Industrial Black Finish
  • Handle Style
    Tubular
  • Handle Type
    Tubular Handle
  • Insulated
    No
  • Insulated Handle
    No
  • Maximum Opening Capacity
    1.3750 in, 34.92 mm
  • Number Of Ends
    Single End
  • Number Of Pieces
    1
  • Set or Individual
    Individual
  • Wrench Style
    Single End
  • Wrench Type
    Tight-Access
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)