Motion
ZM051HT-K5LN-E55CN

SMC CORP OF AMERICA
ZM051HT-K5LN-E55CN

ZM, Vacuum Generator with Valve and Switch (Metric)
Mi Item #05227147
MFR #ZM051HT-K5LN-E55CN
Price$375.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZM051HT-K5LN-E55CN

ZM, Vacuum Generator with Valve and Switch (Metric)
Mi Item #05227147
MFR #ZM051HT-K5LN-E55CN

Mfr description
ZM051HT-K5LN-E55CN VACUUM EJECTOR
  • Vacuum generator with valve and switch (metric)
  • Nozzle diameters: .5mm, .7mm, 1mm, 1.3mm and 1.5mm
  • Body styles with or without valve
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$375.54/each

Specifications

Dimensions

  • Exhaust Port Type
    M5 Female Metric Threaded
  • Nozzle Diameter  
    0.50 mm
  • Supply Port Type
    1/8 Female NPTF Threaded in
  • Vacuum Port Size
    1/8 in
  • Vacuum Port Type
    1/8 Female NPTF Threaded in

Details

  • Additional Details
    Body Style: Single Unit w;Valve + Standard Silencer;Vacuum Port Location: Side;Bottom Entry;Standard Supply Pressure: 0.5 MPa;Supply;Release Valve: Supply Valve+Release Valve;Light;Surge Voltage Suppressor: w;Surge Voltage Suppressor;Manual Override: Non-locking Push Style;Vacuum Switch Model: 1 Output w;o Analog Output;200° Setting;PNP Output;Vacuum Switch Electrical Entry: Connector w;o Lead Wire;Release Flow Rate Adjusting Needle: Without Lock Nut
  • Approval Listing Regulations
    RoHS
  • Country of Origin
    JP
  • Design Type
    Venturi
  • Exhaust Type
    Silencer
  • Fluid Comp
    Air
  • Maximum Vacuum Pressure
    -84 kPa
  • Motor Included
    No
  • Mounting Type
    Single Unit
  • Number Of Stages  
    2
  • Number Of Stations
    1
  • Proof Pressure
    +0.7 MPa
  • Stage
    Two Stage
  • Supply Pressure Range
    +0.25 to +0.55 MPa
  • Supply Voltage
    24 V dc
  • Switching
    Solid State
  • Thread Standard
    NPTF
  • Vacuum Port Gender
    Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)