Motion
CL112AF

MCR SAFETY
CL112AF

Checklite Safety Glasses - Anti-Fog, Gray Lens, Gray Frame/Temple Color, Polycarbonate, Small Size
MI ITEM #05227165
MFR #CL112AF
List Price$2.50/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
CL112AF

Checklite Safety Glasses - Anti-Fog, Gray Lens, Gray Frame/Temple Color, Polycarbonate, Small Size
MI ITEM #05227165
MFR #CL112AF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.50/pr for your price

Overview

Mfr description
CL112AF GRAY LENS ANTI FOG SAFETY GLASS

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Gray
  • Lens Coating
    Anti-Fog
  • Frame Temple Color
    Gray
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Size
    Small
  • Temple Adjustment
    Non-Adjustable Temples
  • Product Line
    Checklite
  • Temple Style
    Spatula
  • Lens Style
    Single
  • Frame Style
    Frameless
  • UV Protection
    Provides UV Protection
  • Temple Color
    Gray
  • Logo
    Checklite
  • Approval Listing Regulations
    ANSI Z87+, AS/NZS 1337.1, MIL-PRF-31013
  • UPC_NO
    766868281660
  • Lens Color Family
    Gray

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought